LoadLifter 5000 Adjustable Air Springs - Fits Ford F-150 2WD 2015

  • Mfr # 57268

  • Zoro # G516559693


product price:  $540.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Depth
9.25 in
Length
14.13 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57268
Zoro #
G516559693
UPC #
729199572685
Country of Origin
United States

Dimensions

Depth
9.25 in
Length
14.13 in

Details

Material
Steel
Color
Black

Description

This Air Lift 57300 Loadlifter 5000 air bag spring kit for the Ford F150 2X4 is an ideal solution if you are experiencing rear sagging while towing or hauling with your vehicle. With the Loadlifter 5000 series air bags you can haul up to 5,000 lbs. while maintaining load-leveling capacity. Constructed with Heavy-Duty in mind the Loadlifter 5000 is built to withstand the elements while improving ride stability, comfort and improved handling. Most of Airlifts air bags kits offer a no-drill installation. Fully adjustable using the power of air. Can be adjusted manually or with an optional air compressor system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.