LoadLifter 5000 Rear Kit 2015 Ford F150 2WD

  • Mfr # A13-57268

  • Zoro # G215823781


product price: $519.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A13-57268
Zoro #
G215823781
UPC #
729199572685
Country of Origin
China

Description

Air Lift Load Lifter 5000 air spring kits feature 2-ply reinforced commercial-grade bellows which mount between the spring and frame. They can be inflated from 5 to 100 psi to level loads up to 5 000 lbs. on large pickups and vans wreckers ambulances motor homes and commercial trucks. Load Lifter 5000 kits include bellows air lines fittings brackets mounting hardware and instructions. They're engineered for installation in about two hours. Features -Fits 2 Wheel Drive Models Only -See Vehicle tab above for the complete list of vehicles this product is designed to fit. -Quick connecting easy to use fittings -Can be filled manually with no need of on-board compressor -Provides your vehicle with up to 5 000 lbs of load-leveling support reducing strain on your rear suspension and improving both safety and ride quality -Keeps your vehicle level when you are hauling a heavy load -Lets you manually adjust air pressure to get the even load distribution and support that you need -Reduces the strain on your OEM suspension caused by extremely heavy loads -Improves overall stability and ride quality -Comes with Air Lift's exclusive upper and lower roll plates -Constructed of 2-ply fabric-reinforced rubber -Mounting brackets and hardware are included for installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.