1/2 to 1 Inch Heavy Duty 23 Gauge Micro Pin Nailer

  • Mfr # P625

  • Zoro # G404388527


product price:  $72.15
/ea

Key Features

Air Inlet
1/4" NPT
Includes
Tool Oil, Hex Key, & Blow Molded Case
Firing Mode
Bump
Tool Weight
3.68
Collation Type
Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P625
Zoro #
G404388527
UPC #
99461738461
Country of Origin
China

Dimensions

Width
10
Length
10
Leg Length
1/2" To 1"
Height
3

Details

Item
Pin Nailer, Micro Pin Nailer, Pneumatic Pin Nailer,
Air Inlet
1/4" NPT
Includes
Tool Oil, Hex Key, & Blow Molded Case
Firing Mode
Bump
Tool Weight
3.68
Collation Type
Strip
Required Pressure
60-100 PSI
Material
Aluminum Die Cast
Nail Type
23 Gauge Pin/Finish Nails
Handle Type
Rubber Comfort Grip
Magazine Capacity
150
Color
Black
Finish
Matte Black
Exhaust
360 Degree Adjustable
Fastener Range
1/2" To 1"
Magazine Loading
Bottom Load
Tip
Non-Marring
Style
Headless Pin Nails
For Use With
23 Gauge Pin Nails, Cabinetry, Moldings, Finish and Trims

Description

The Air Locker 1/2" to 1" 23 Gauge Pin Nailer takes care of all of your finishing projects, such as crown molding and other molding, and does it quickly and efficiently. It fires the 23-gauge micro pin nails from the 150 pin bottom load magazine. This smart pin nailer even recognizes the length of the nail and automatically adjusts accordingly. The rubber comfort grip ensures hours of easy operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.