Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Gauge Angle Finish Nailer

  • Mfr # NT65A2

  • Zoro # G804389193


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Includes
Tool Oil, Hex Key, & Blow Molded Case
Firing Mode
Sequential
Tool Weight
9.87
Tip
Non-marring
Magazine Loading
Rear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NT65A2
Zoro #
G804389193
UPC #
099461738454
Country of Origin
China

Dimensions

Height
4
Leg Length
1-1/4" To 2-1/2"
Length
12
Width
12
Depth Control
Yes

Details

Item
Finish Nailer, Angle Finish Nailer. 15 Gauge Finish Nailer, 15 Angled Finish Nailer
Includes
Tool Oil, Hex Key, & Blow Molded Case
Firing Mode
Sequential
Tool Weight
9.87
Tip
Non-marring
Magazine Loading
Rear
Nail Type
15 Gauge Angled Finish Nails
Style
Finish Nails
Handle Type
Long Lasting Rubber Grip
Magazine Capacity
100 Nails
Material
Aluminum Die Cast
For Use With
15 Gauge Angled Finish Nails, Molding, Flooring, Window & Door Casings, Decking, Baseboard, Furniture, & Many More
Finish
Matte Black
Required Pressure
70-110 PSI
Color
Black

Description

Air Locker NT65A2 15 Gauge Angle Finish Nailer. This is a light weight, magnesium body Finish Nailer. It features a padded handle, and a tough Nylon magazine aligns with the handle to help keep weight down and prevent bending or denting. A selective trigger means no more wasteful double fires.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.