Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Gauge Angled Finish Nails - 1-1/4" (2500 / Pack)

  • Mfr # DA15125

  • Zoro # G506372516


product price: $21.29

Key Features

Gauge
15 Gauge
Material
Steel
Color
Silver
Finish
Galvanized
Head Type
Angled Finish Nailer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA15125
Zoro #
G506372516
UPC #
099461745896
Country of Origin
China

Dimensions

Length
1-1/4"

Details

Item
Finish Nails
Gauge
15 Gauge
Material
Steel
Color
Silver
Finish
Galvanized
Head Type
Angled Finish Nailer
Application
Finish Applications: Installing crown moldings, base moldings, windows, doors, cabinets, trim, baseboard, carpentry and many more

Description

Air Locker DA15125 15 Gauge Angled Finish Nails - 1-1/4 Inch (2500 / Pack).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.