
16 Gauge Straight Finish Nails - 1-3/4" (2500 / Pack)
Mfr # DS16175
Zoro # G206372540
product price: $13.99
Key Features
Gauge
16 Gauge
Material
Steel
Head Type
Straight Finish Nailer
Application
Finish Applications: Installing crown moldings, base moldings, windows, doors, cabinets, trim, baseboard, carpentry and many more
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS16175
Zoro #
G206372540
UPC #
99461745858
Country of Origin
China
Dimensions
Length
1-3/4"
Details
Item
Finish Nails
Gauge
16 Gauge
Material
Steel
Head Type
Straight Finish Nailer
Application
Finish Applications: Installing crown moldings, base moldings, windows, doors, cabinets, trim, baseboard, carpentry and many more
Color
Silver
Finish
Galvanized
Description
Air Locker DS16175 16 Gauge Straight Finish Nails - 1-3/4 Inch (2500 / Pack).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.