
Collated Pin Nail, 1-3/8 in L, 23 ga, Bronze, Headless Head, 2000 PK
Mfr # PIN35
Zoro # G204389311
product price:Â $8.55
Key Features
Gauge
23 ga
Finish
Bronze
Head Type
Headless
Material
Steel
Collation Configuration
Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PIN35
Zoro #
G204389311
UPC #
99461737525
Country of Origin
China
Dimensions
Overall Length
1-3/8 in
Width
5
Height
1
Details
Item
Collated Pin Nail
Gauge
23 ga
Finish
Bronze
Head Type
Headless
Material
Steel
Collation Configuration
Strip
Color
Steel
Application
Detailed Finish & Molding Applications
For Use With
23 Gauge Nailers
Weight
0.51
Description
Air Locker 23 gauge, 1-3/8" pins. These are standard 23 gauge nailer pins that will fit Senco and Porter Cable nailers. These are great quality micro pins at an affordable price
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.