Zoro Homepage

3-1/4 Inch Full Round Head Coil Framing Nailer

  • Mfr # AL83V3

  • Zoro # G404389241


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
8.1
Finish
Matte Black
Color
Black
Material
Aluminum Die Cast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL83V3
Zoro #
G404389241
UPC #
099461743168
Country of Origin
China

Details

Item
Framing Nailer, Nailer, Pneumatic Nailer, Hitachi NR83, Coil Framing Nailer
Tool Weight
8.1
Finish
Matte Black
Color
Black
Material
Aluminum Die Cast

Description

Round Head Coil Framing Nailer is used for construction work such as wall sheathing, roof decking, subflooring, mobile and modular home construction, making of wooden boxes, pallets and drums, packing operations in manufacturing plants, and for other types of general packing and crating work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.