Carpet Staples, 20 ga, 3/8 in Leg L, Stainless Steel, 5000 PK

  • Mfr # 5412C

  • Zoro # G504393988


product price:  $8.79
/ea
Sold in multiples of 2 for $17.58

Key Features

For Use With
Duo-Fast Carpet Pro
Gauge
20
Crown Width
3/16 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5412C
Zoro #
G504393988
UPC #
99461743069
Country of Origin
China

Dimensions

Leg Length
3/8 in
Crown Width
3/16 in

Details

Item
Carpet Staples
For Use With
Duo-Fast Carpet Pro
Gauge
20
Material
Stainless Steel
Finish
Plain
Type
Fine Wire
Color
Steel
Application
Carpet Installation
Weight
1.12
Point Type
Chisel

Description

Product details about the AIR LOCKER - 5412C Carpet Staples.
Carpet staples are heavy-duty, wide-crown staples used primarily for securing carpet and padding to subfloors in both residential and commercial applications. Their wider crown design allows them to cover a larger surface area of carpet, providing a secure grip that withstands foot traffic and movement. Typically made from durable metals for strength, these staples are rust-resistant to stand up to the damp environment often found under carpeting. They are usually dispensed with a carpet or electric stapler, designed specifically for this application.
The AIR LOCKER - 5412C Carpet Staples are designed for use with the Duo-Fast Carpet Pro. These staples have a gauge of 20, indicating their thickness, and feature a leg length of 3/8 inch. The crown width measures at 3/16 inch, providing an adequate size for secure carpet installation tasks.
These carpet staples are made from stainless steel material which is known for its durability and resistance to rusting or staining. They come in a plain finish that maintains the natural color and properties of the steel material. Each staple has a chisel point type, designed to penetrate materials without splitting them.
Weighing just 1.12 lbs., these fine wire type staples are light enough to handle but sturdy enough to hold carpets securely in place. Their steel color gives them an unobtrusive appearance when installed correctly into your carpeting projects.
Please note that these AIR LOCKER - 5412C Carpet Staples are specifically built for compatibility with Duo-Fast Carpet Pro tools and may not work as effectively with other brands or models.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.