Carpet Staples, 20 ga, 5/8 in Leg L, Stainless Steel, 5000 PK

  • Mfr # 5420C

  • Zoro # G804393992


product price:  $7.99

Key Features

For Use With
Duo-Fast Carpet Pro
Gauge
20
Crown Width
3/16 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5420C
Zoro #
G804393992
UPC #
99461743090
Country of Origin
China

Dimensions

Leg Length
5/8 in
Crown Width
3/16 in

Details

Item
Carpet Staples
For Use With
Duo-Fast Carpet Pro
Gauge
20
Material
Stainless Steel
Finish
Plain
Type
Fine Wire
Color
Steel
Weight
1.68
Application
Carpet Installation
Point Type
Chisel

Description

Product details about the AIR LOCKER - 5420C Carpet Staples.
Carpet staples are heavy-duty, wide-crown staples used primarily for securing carpet and padding to subfloors in both residential and commercial applications. Their wider crown design allows them to cover a larger surface area of carpet, providing a secure grip that withstands foot traffic and movement. Typically made from durable metals for strength, these staples are rust-resistant to stand up to the damp environment often found under carpeting. They are usually dispensed with a carpet or electric stapler, designed specifically for this application.
The AIR LOCKER - 5420C Carpet Staples are designed with a gauge of 20 and feature a leg length of 5/8 inches, making them suitable for various carpet installation tasks. The crown width measures at 3/16 inches, providing adequate coverage for secure fastening. These dimensions contribute to the staples' ability to provide reliable and consistent performance in carpet installations.
Constructed from stainless steel, these fine wire staples offer durability and longevity. Their plain finish adds an element of simplicity while maintaining their robustness. With a chisel point type, they're built to penetrate surfaces smoothly without causing unnecessary damage or displacement.
Weighing just 1.68 lbs., the AIR LOCKER - 5420C Carpet Staples are light enough for comfortable use over extended periods but sturdy enough to withstand demanding applications. They come in a steel color that blends seamlessly with most carpets and underlays, ensuring an unobtrusive finish after installation.
These staples are specifically compatible with Duo-Fast Carpet Pro tools, allowing users who already own this equipment to integrate them into their existing setup effortlessly. Whether you're tackling small-scale projects or larger commercial jobs, these carpet staples can be counted on for their steadfast performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.