Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collated Brad Nail, 1-1/2 in L, 18 ga, Plain, Brad Head, 5000 PK

  • Mfr # AL38

  • Zoro # G004388057


product price: $12.19

Key Features

Gauge
18 ga
Finish
Plain
Head Type
Brad
Material
Steel
Collation Configuration
Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL38
Zoro #
G004388057
UPC #
99461738607
Country of Origin
China

Dimensions

Overall Length
1-1/2 in
Height
2
Width
3

Details

Item
Collated Brad Nail
Gauge
18 ga
Finish
Plain
Head Type
Brad
Material
Steel
Collation Configuration
Strip
Application
Finish Applications: Trim, Boards, Cabinetry, etc.)
Weight
3.6
For Use With
18 Gauge Finish Nailers
Color
Steel

Description

Air Locker 1-1/2" 18 Gauge Brad Nails are made of the best quality of steel. These standard brads fit to all 18 Gauge Brad Nailers, including Porter Cable, Hitachi and Senco Guns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.