
Collated Pin Nail, 5/8 in L, 23 ga, Bronze, Headless Head, 2000 PK
Mfr # PIN15
Zoro # G204394179
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
Key Features
Gauge
23 ga
Finish
Bronze
Head Type
Headless
Material
Steel
Collation Configuration
Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PIN15
Zoro #
G204394179
UPC #
99461737488
Country of Origin
China
Dimensions
Overall Length
5/8 in
Height
1
Width
3
Details
Item
Collated Pin Nail
Gauge
23 ga
Finish
Bronze
Head Type
Headless
Material
Steel
Collation Configuration
Strip
Weight
0.51
Application
Detailed Finish & Molding Applications
Color
Steel
For Use With
23 Gauge Nailers
Description
Air Locker 23 gauge, 5/8" pins. These are standard 23 gauge nailer pins that will fit Senco and Porter Cable nailers. These are great quality micro pins at an affordable price!!!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.