Zoro Homepage

Collated T-Nail, 2 in L, 14 ga, Galvanized, 1000 PK

  • Mfr # CN20AL

  • Zoro # G704394181


product price: $21.69
/pk 1000, $0.02/ea

Key Features

Gauge
14 ga
Finish
Galvanized
Collation Type
Plastic
Shank Type
Smooth
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN20AL
Zoro #
G704394181
UPC #
099461737600
Country of Origin
China

Dimensions

Overall Length
2 in
Width
2
Height
3

Details

Item
Collated T-Nail
Gauge
14 ga
Finish
Galvanized
Collation Type
Plastic
Shank Type
Smooth
Material
Steel
Collation Configuration
Strip
For Use With
Concrete Nailers
Color
Steel
Application
Decking, Fencing, sub-flooring, & General Construction
Weight
3.5

Description

Air Locker 14 gauge x 2" length T nails are designed for wood to concrete or light gauge steel applications. This is an ideal way to have any size you need to match the job. Comes in a plastic box contains 1000 "T" Nails. T-Nails to accommodate many applications including nailing plywood to concrete, Light gauge steel drywall track to concrete, wire lath to masonry, steel banding to wood, wood to steel, decking, fencing, sub flooring general construction and much more. Nails are Galvanized using electroplated process.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.