Shop AIR LOCKER

Corrugated Staples, Power Crown, 1/2 in Leg L, Steel, 1000 PK

  • Mfr # CS12AL

  • Zoro # G804397877


product price:  $41.99
/pk 1000, $0.04/ea

Key Features

For Use With
CS80A2 Corrugated Staplers
Crown Style
Power
Material
Steel
Finish
Galvanized
Application
Cabinetry, Furniture, Pallet Repair and General Construction
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS12AL
Zoro #
G804397877
UPC #
99461737310
Country of Origin
China

Dimensions

Leg Length
1/2 in

Details

Item
Corrugated Staples
For Use With
CS80A2 Corrugated Staplers
Crown Style
Power
Material
Steel
Finish
Galvanized
Application
Cabinetry, Furniture, Pallet Repair and General Construction
Color
Steel
Weight
3
Type
W-Corrugated

Description

Product details about the AIR LOCKER - CS12AL Corrugated Staples.
Corrugated staples are unique fasteners designed for the assembly of furniture, particularly for fastening backs and bottoms of upholstery items. Their corrugated design provides exceptional holding power, while reducing the risk of splitting when driven into wood. These staples are typically larger in size and thicker, perfect for securing heavy-duty corrugated boards. They require a specialized corrugated staple gun for application, and are popular due to their assured stability and strength.
The AIR LOCKER - CS12AL Corrugated Staples are designed with a leg length of 1/2 inch. This size is suitable for various applications, including cabinetry, furniture, pallet repair and general construction tasks. The W-Corrugated type staples provide a reliable hold in different materials.
These staples are made from steel, providing durability and strength for long-lasting use. They feature a galvanized finish that offers resistance to rust and corrosion, extending the life of your fasteners even under harsh conditions. With their power crown style, these staples ensure secure fastening with less risk of slippage or loosening over time.
Weighing just 3 units on our scale, these steel-colored staples are compatible with CS80A2 Corrugated Staplers. Their compatibility makes them an adequate choice for businesses seeking reliable fasteners that fit seamlessly into their existing tools and processes. Please note that the weight provided refers to our internal measurement system; actual physical weight may vary slightly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.