Collated Brad Nail, 5/8 in L, 18 ga, Plain, Brad Head, 5000 PK

  • Mfr # AL15

  • Zoro # G704388227


product price:  $10.39

Key Features

Gauge
18 ga
Finish
Plain
Head Type
Brad
Material
Steel
Collation Configuration
Strip
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AL15
Zoro #
G704388227
UPC #
99461738560
Country of Origin
China

Dimensions

Overall Length
5/8 in
Width
3
Height
1

Details

Item
Collated Brad Nail
Gauge
18 ga
Finish
Plain
Head Type
Brad
Material
Steel
Collation Configuration
Strip
For Use With
18 Gauge Finish Nailers
Application
Finish Applications: Trim, Boards, Cabinetry, etc.)
Color
Steel
Weight
1.4

Description

Air Locker 5/8" 18 Gauge Brad Nails are made of the best quality of steel. These standard brads fit to all 18 Gauge Brad Nailers, including Porter Cable, Hitachi and Senco Guns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.