Shop AIR LOCKER
See all product information
Create Account
Finish Staples, 18 ga, Narrow Crown, 3/8 in Leg L, Steel, 5000 PK
- Mfr # L9010
- Zoro # G704393986
product price:Â
$
15.99
/pk
Key Features
Gauge
18 ga
Crown Style
Narrow
Crown Width
1/4 in
Material
Steel
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9010
- Zoro #
- G704393986
- UPC #
- 99461738522
- Country of Origin
- China
- Item
- Finish Staples
- Gauge
- 18 ga
- Crown Style
- Narrow
- Material
- Steel
- Finish
- Galvanized
- Type
- L-Style
- Color
- Steel
- Weight
- 1.9
- Application
- Cabinetry, Molding, Lattice, Upholstery & More
Dimensions
- Leg Length
- 3/8 in
- Crown Width
- 1/4 in
Description
Product details about the AIR LOCKER - L9010 Finish Staples.
Finish staples are small, lightweight staples typically used in fine woodwork, upholstery, and light construction projects. They offer a cleaner, less visible fastening option due to their smaller size and narrower width when compared to heavier-duty staples. Commonly made of rust-resistant metals, finish staples provide a strong hold while causing minimal damage to material surfaces. They are often used with a finish stapler, specifically designed for these types of delicate and precise applications.
The AIR LOCKER - L9010 Finish Staples are designed with an 18-gauge thickness and a leg length of 3/8 inch. These dimensions make them suitable for various applications that require precision and durability. The staples also feature a narrow crown style, with a width of 1/4 inch, which allows for secure fastening in tight spaces or delicate materials.
Constructed from steel, these finish staples offer robustness and longevity. They have been galvanized to resist corrosion, ensuring they maintain their integrity over time. Their steel color gives them a professional appearance that blends well with most materials.
Weighing just 1.9 lbs per pack, the AIR LOCKER - L9010 Finish Staples are light enough to carry around yet heavy enough to provide stable fastening. They are categorized as L-Style staples, making them compatible with many staple guns on the market today.
These finish staples can be used in various applications including cabinetry, molding, lattice work, upholstery and more due to their versatile design and durable construction.
Finish staples are small, lightweight staples typically used in fine woodwork, upholstery, and light construction projects. They offer a cleaner, less visible fastening option due to their smaller size and narrower width when compared to heavier-duty staples. Commonly made of rust-resistant metals, finish staples provide a strong hold while causing minimal damage to material surfaces. They are often used with a finish stapler, specifically designed for these types of delicate and precise applications.
The AIR LOCKER - L9010 Finish Staples are designed with an 18-gauge thickness and a leg length of 3/8 inch. These dimensions make them suitable for various applications that require precision and durability. The staples also feature a narrow crown style, with a width of 1/4 inch, which allows for secure fastening in tight spaces or delicate materials.
Constructed from steel, these finish staples offer robustness and longevity. They have been galvanized to resist corrosion, ensuring they maintain their integrity over time. Their steel color gives them a professional appearance that blends well with most materials.
Weighing just 1.9 lbs per pack, the AIR LOCKER - L9010 Finish Staples are light enough to carry around yet heavy enough to provide stable fastening. They are categorized as L-Style staples, making them compatible with many staple guns on the market today.
These finish staples can be used in various applications including cabinetry, molding, lattice work, upholstery and more due to their versatile design and durable construction.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.