Heavy Duty Air Punch Nailer / Nail Remover / Nail Puller. 1/4" NPT Thread Air Inlet. 80-120 PSI

  • Mfr # AP700

  • Zoro # G704389156


product price:  $69.65
/ea

Key Features

Air Inlet
1/4" NPT
Includes
Tool Oil, Hex Key, & Blow Molded Case
Tool Weight
2.63
Required Pressure
50-110 PSI
Handle Type
Rubberized Comfort
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP700
Zoro #
G704389156
UPC #
99461737457
Country of Origin
China

Dimensions

Shank Dia.
0.16"
Length
7
Height
7
Width
2

Details

Item
Nail Remover, Nail Puncher
Air Inlet
1/4" NPT
Includes
Tool Oil, Hex Key, & Blow Molded Case
Tool Weight
2.63
Required Pressure
50-110 PSI
Handle Type
Rubberized Comfort
Exhaust
Directional-Rear Exhaust
Material
Aluminum Die Cast
CFM per Shot
2.4 SCFM @90 PSI
Color
Black
For Use With
, Nail removal from floorboards, weatherboards, fiber sheets, skids, pallets, board, barn lumber, sheathing, and wooden decks
Finish
Matte Black
Application
Chipboard, Fiberboard, Plywood, Pine, Beech, Ash, Oak, Maple, Walnut, Mahogany, and many More

Description

AP700 nail puncher & remover is designed to save tradesmen from tons of agony and sore arms from trying to drive nail pieces out of soft and hard woods. This tool works with Pine, Poplar, Chestnut, Sycamore, Oak, Locust, Hickory, Osage orange, White Oak, Maple and more. Denail your reclaimed wood like a pro. Requires air compressor for usage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.