Zoro Homepage

Heavy Duty Full Size Palm Nailer

  • Mfr # APN900

  • Zoro # G504388588


product price: $70.69
/ea

Key Features

Air Inlet
1/4" NPT
Includes
Leather Pouch
Firing Mode
Bump Firing
Tool Weight
3
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APN900
Zoro #
G504388588
UPC #
099461737235
Country of Origin
China

Dimensions

Length
6
Width
5
Height
6

Details

Item
Palm Nailer, Nailer
Air Inlet
1/4" NPT
Includes
Leather Pouch
Firing Mode
Bump Firing
Tool Weight
3
Finish
Matte
Material
Aluminum Die Cast
Nail Capacity
1
Color
Black
Handle Type
Palm Handle
For Use With
Full Round Nails, Framing, Carpentry, Fencing, Decking, Flooring, Roofing, and General Construction
Required Pressure
70-100 PSI
Nail Type
Full Round Head Nail
Exhaust
Top
Point type
Magnetic Nose

Description

Air Locker APN900 Heavy Duty Full Size Palm Nailer shoots up to 4-3/4" long nails. Also features magnetic nose and a light weight and durable aluminum-alloy body.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.