Shop AIR LOCKER
See all product information
Create Account
Heavy Duty Staples, T50, 20 ga, Flat Crown, 1/2 in Leg L, Steel, 1000 PK
- Mfr # AT50-12
- Zoro # G604393994
product price:Â
$
6.29
/pk
Sold in multiples of 2Â pks for
$12.58
Key Features
Compatibility
T50
Gauge
20 ga
Crown Style
Flat
Crown Width
3/8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AT50-12
- Zoro #
- G604393994
- UPC #
- 99461738829
- Country of Origin
- China
- Item
- Heavy Duty Staples
- Compatibility
- T50
- Gauge
- 20 ga
- Crown Style
- Flat
- Material
- Steel
- Finish
- Galvanized
- Type
- Fine Wire
- Color
- Steel Staples, Fine Wire Staples, Crown Staplers
- Application
- Roofing Felt, House Wrap, Insulation, Wire Mesh, Carpeting & More
- Weight
- 0.4
- Point Type
- Divergent
Dimensions
- Leg Length
- 1/2 in
- Crown Width
- 3/8 in
Description
Product details about the AIR LOCKER - AT50-12 Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The AIR LOCKER - AT50-12 Heavy Duty Staples are designed with a leg length of 1/2 inch and a crown width of 3/8 inch. These measurements, combined with their T50 compatibility, make them suitable for various applications in construction and other industries. The staples have a gauge of 20, indicating they are built to handle substantial weight and pressure.
These heavy-duty staples are made from steel, providing durability and strength for long-lasting use. They feature a galvanized finish that offers resistance against rusting or corrosion over time. With their flat crown style and fine wire type, these staples provide secure fastening while minimizing the risk of damage to your materials.
Weighing just 0.4 lbs per pack, these steel staples offer convenience without compromising on performance. Their divergent point type is designed to penetrate materials effectively for reliable fastening every time you use them. Suitable for tasks involving roofing felt, house wrap, insulation, wire mesh carpeting & more; the AIR LOCKER - AT50-12 Heavy Duty Staples can be used with any staple gun compatible with T50 staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The AIR LOCKER - AT50-12 Heavy Duty Staples are designed with a leg length of 1/2 inch and a crown width of 3/8 inch. These measurements, combined with their T50 compatibility, make them suitable for various applications in construction and other industries. The staples have a gauge of 20, indicating they are built to handle substantial weight and pressure.
These heavy-duty staples are made from steel, providing durability and strength for long-lasting use. They feature a galvanized finish that offers resistance against rusting or corrosion over time. With their flat crown style and fine wire type, these staples provide secure fastening while minimizing the risk of damage to your materials.
Weighing just 0.4 lbs per pack, these steel staples offer convenience without compromising on performance. Their divergent point type is designed to penetrate materials effectively for reliable fastening every time you use them. Suitable for tasks involving roofing felt, house wrap, insulation, wire mesh carpeting & more; the AIR LOCKER - AT50-12 Heavy Duty Staples can be used with any staple gun compatible with T50 staples.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.