Light Duty Staples, R19, 1/4 in Leg L, Steel, 5000 PK

  • Mfr # R196

  • Zoro # G704393993


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Compatibility
R19
For Use With
Hammer Tacker Staplers
Crown Width
3/8 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R196
Zoro #
G704393993
UPC #
99461743106
Country of Origin
China

Dimensions

Leg Length
1/4 in
Crown Width
3/8 in

Details

Item
Light Duty Staples
Compatibility
R19
For Use With
Hammer Tacker Staplers
Material
Steel
Finish
Galvanized
Type
Fine Wire
Color
Steel
Application
Light-Duty work such as securing thin materials and decorations
Weight
0.61

Description

Product details about the AIR LOCKER - R196 Light Duty Staples.
Light-duty staples are small, versatile fasteners typically used for attaching paper, fabric, or light cardboard. Made from thin gauge metal, they are designed to penetrate soft materials easily with minimal damage. These staples are often used with handheld staplers found in office or school settings because they offer reliable bonding for a modest number of sheets. Even though they may not provide the strength of heavy-duty staples, they are sufficient for most everyday fastening needs.
The AIR LOCKER - R196 Light Duty Staples are designed with a leg length of 1/4 inch and a crown width of 3/8 inch. These dimensions make them suitable for light-duty work, particularly when securing thin materials and decorations. Their fine wire type further enhances their utility in tasks that require precision.
These staples are made from steel, providing the durability needed to withstand various conditions. The galvanized finish on these staples adds an extra layer of protection against rust and corrosion, enhancing their longevity even in humid or damp environments. Despite their robust construction, they have a weight of just 0.61 lbs., making them manageable for extended periods of use without causing undue fatigue.
Designed specifically for compatibility with R19 Hammer Tacker Staplers, these light-duty staples offer reliable performance when used as intended. Their steel color gives them a professional appearance that blends seamlessly into most settings. With the AIR LOCKER - R196 Light Duty Staples at your disposal, you can confidently tackle any light-duty stapling task that comes your way.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.