
Light Duty Staples, R19, 5/16 in Leg L, Steel, 5000 PK
Mfr # R198
Zoro # G804394005
product price:Â $11.99
/ea
Sold in multiples of 2 for $23.98
Key Features
Compatibility
R19
For Use With
Hammer Tacker Staplers
Crown Width
3/8 in
Material
Steel
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R198
Zoro #
G804394005
UPC #
99461743113
Country of Origin
China
Dimensions
Leg Length
5/16 in
Crown Width
3/8 in
Details
Item
Light Duty Staples
Compatibility
R19
For Use With
Hammer Tacker Staplers
Material
Steel
Finish
Galvanized
Color
Steel
Type
Fine Wire
Weight
0.74
Application
Light-Duty work such as securing thin materials and decorations
Description
Air Locker fine wire staples are designed for use in the Rapid R19 Staple Guns. Perfect for securing thin materials in light-duty work and decoration, such as fabrics, paper and labels.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.