Zoro Homepage

Magnet Assembly for APN900 (APN900-21 & APN900-22)

  • Mfr # APN900-32

  • Zoro # G504388564


product price: $13.19
/ea

Key Features

Tool Weight
0.1
Nail Type
Full Round Head Nail
Color
Silver
Material
Steel
For Use With
APN900, Framing, Carpentry, Fencing, Decking, Flooring, Roofing, and General Construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APN900-32
Zoro #
G504388564
UPC #
099461739277
Country of Origin
China

Details

Item
Palm Nailer, Palm Nailer Nose, Plam Nailer Magnetic Nose
Tool Weight
0.1
Nail Type
Full Round Head Nail
Color
Silver
Material
Steel
For Use With
APN900, Framing, Carpentry, Fencing, Decking, Flooring, Roofing, and General Construction
Nail Capacity
1
Point type
Magnetic Nose

Description

Air Locker APN900-32 Magnet Assembly for APN900 (APN900-21 & APN900-22).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.