Manual Metal Slot Punch Plier T-Shaped Hole Cutting Tool Hanger Hole Punch, Punch Out

  • Mfr # A04

  • Zoro # G604397923


product price:  $26.35
/ea

Key Features

Material
Steel
Application
Slot/Hole Punching
Width
3
Hole Size (In.)
1" x 5/16" & 1/4" From Paper Edge
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A04
Zoro #
G604397923
UPC #
99461739499
Country of Origin
China

Dimensions

Width
3
Hole Size (In.)
1" x 5/16" & 1/4" From Paper Edge
Height
2
Length
7

Details

Item
Hole Puncher, Slot Puncher, T Shaped Hole Puncher, T Shaped Slot Puncher, Peg Hook Hole Puncher
Material
Steel
Application
Slot/Hole Punching
Finish
Chrome
Weight
0.8
Color
Steel

Description

The Air Locker A04 Hanger Hole Punch is a hand-held heavy-duty tool that punches out the pattern for standard peg hooks and slot pegs for retail merchandising. This is a useful item for retail packaging consultants, marketing professionals and retailers, regardless of the types of products that are sold. This 30mm x 10mm Air Locker Hole Punch can easily punch through cardboard backings, paper, card stock and laminated items. Made of all-metal construction, this punch is a practical tool for the shop owner who needs to maximize space. The craft hole punch is also a handy solution for the home crafter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.