Zoro Homepage

Round Full Head Framing Nailer 3-1/2 Inch

  • Mfr # AL83A2

  • Zoro # G404389135


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
3/8"
Includes
Oil, Hex Key, & Operating Manual
Tool Weight
7.46
Height
6
Width
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL83A2
Zoro #
G404389135
UPC #
099461737280
Country of Origin
China

Dimensions

Height
6
Width
16
Length
23
Depth Control
With Depth Adjustment

Details

Item
Framing Nailer, Nailer, Pneumatic Nailer, Hitachi NR83
Air Inlet
3/8"
Includes
Oil, Hex Key, & Operating Manual
Tool Weight
7.46
Handle Type
Pistol Grip
Magazine Loading
Top
Color
Black
Tip
Non-Marring
Fastener Range
0.11" To 0.16"
Collation Type
Strip
For Use With
2"-3-1/2" Round Head Framing Nails, Framing, Decking, Sheating, Furring, Pallets, Fences, Siding, Crating, Roofing, and Packaging
Finish
Matte Black
Magazine Capacity
70 Nails
Material
Aluminum Die Cast
Required Pressure
70-110 PSI
Triggering Mode
Selective (Sequential/Bump Fire)
Head style
Round Head

Description

Air Locker AL83A2 Full Head Framing Nailer can shoots up to 3-1/2" longer nails. It comes with an Aluminum magazine that allows to shoot upto 3 1/2" long nails. This nailer is compatible with the Hitachi NR83A2 framing nailer so all nailer parts are interchangeable with the Hitachi nailer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.