Staples, 16 ga, Medium Crown, 1-1/4 in Leg L, Steel, 10000 PK

  • Mfr # N832

  • Zoro # G904393984


product price:  $59.15

Key Features

Gauge
16
Crown Style
Medium
Crown Width
7/16 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N832
Zoro #
G904393984
UPC #
99461738751
Country of Origin
China

Dimensions

Leg Length
1-1/4 in
Crown Width
7/16 in

Details

Item
Staples
Gauge
16
Crown Style
Medium
Material
Steel
Finish
Galvanized
Color
Steel
Type
N-Style
Weight
20
Application
Cedar Shingles, Fascia/Soffits, Fencing, Floor Underlayment, Furniture, Pallets, Siding, Crate, Sheathing & more

Description

The Air Locker 1-1/4" Length x 7/16" Medium Crown x 16 Gauge ("N" Wire) staples work with the Air Locker MS200A and can also be used with Hitachi, Senco, Bostitch, Porter Cable & other brand staplers. They are designed with a special coating to ensure excellent holding power and ease of driving and the galvanized finish resists corrosion, making them suitable for exterior applications. Staples are joined with an adhesive coating that holds the staple together, aids the staple in penetration, and keeps it from withdrawing from the wood. Great for cedar shingles, fascia and soffits, fencing, floor underlayment, furniture, pallets, vinyl/metal siding, crate assembly, sheathing and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.