Staples, 22 ga, Standard Crown, 1/2 in Leg L, Steel, 10000 PK

  • Mfr # 7112

  • Zoro # G604397930


product price:  $11.99

Key Features

Gauge
22
Crown Style
Standard
Material
Steel
Finish
Zinc Yellow
Color
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7112
Zoro #
G604397930
UPC #
99461738546
Country of Origin
China

Dimensions

Leg Length
1/2 in

Details

Item
Staples
Gauge
22
Crown Style
Standard
Material
Steel
Finish
Zinc Yellow
Color
Steel
Features
Yellow Zinc
Application
Uplholstery
Weight
2

Description

Product details about the AIR LOCKER - 7112 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The AIR LOCKER - 7112 Staples are a robust fastening solution designed for general upholstery applications. These staples have a standard crown style and feature a leg length of 1/2 inch, making them suitable for tasks requiring secure attachment. With their 22-gauge thickness, these staples provide the necessary strength to hold materials together effectively.
Constructed from steel, these staples offer durability and long-lasting performance. They come in a steel color with an added yellow zinc finish that enhances their resistance to corrosion and wear. This combination of material and finish ensures that the AIR LOCKER - 7112 Staples can withstand various conditions while maintaining their integrity over time.
Weighing just two pounds per package, these staples are light enough for easy handling yet heavy-duty enough to deliver reliable results across different upholstery projects. Please note that due to their specific design attributes, they should be used with compatible stapling tools designed for standard crown style staples of this gauge and leg length.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.