Staples, 22 ga, Standard Crown, 5/8 in Leg L, Steel, 10000 PK

  • Mfr # 7116

  • Zoro # G604397886


product price:  $9.39

Key Features

Gauge
22
Crown Style
Standard
Material
Steel
Finish
Zinc Yellow
Application
Uplholstery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7116
Zoro #
G604397886
UPC #
99461738553
Country of Origin
China

Dimensions

Leg Length
5/8 in

Details

Item
Staples
Gauge
22
Crown Style
Standard
Material
Steel
Finish
Zinc Yellow
Application
Uplholstery
Color
Steel
Weight
2.6

Description

Product details about the AIR LOCKER - 7116 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The AIR LOCKER - 7116 Staples are a robust fastening solution designed for various applications. These staples have a gauge of 22, indicating their thickness and strength. With a leg length of 5/8 inch, they provide adequate depth for secure fastening in many types of materials. The standard crown style further enhances the versatility of these staples, making them suitable for diverse tasks.
Constructed from steel, the AIR LOCKER - 7116 Staples offer durability and resilience to withstand demanding conditions. Their zinc yellow finish not only adds an aesthetic touch but also provides additional protection against corrosion and wear. Weighing just 2.6 lbs per pack, these staples are light enough to be easily transported yet heavy-duty enough to handle tough jobs.
These steel-colored staples find their application predominantly in upholstery work due to their size and strength characteristics. Please note that compatibility with staple guns or other tools should be verified before purchase as it is not specified here.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.