Zoro Homepage
This item is Discontinued.
Air Louvers 800A1-24X18-BZ Metal Door Louver with Inverted Y Blades Selfattaching Powder Coat Bronze 800A12418BZ

800A1-24X18-BZ Metal Door Louver with Inverted Y Blades Selfattaching Powder Coat Bronze (Discontinued)

  • Mfr # 800A12418BZ
  • Zoro # G108416779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800A12418BZ
Zoro #
G108416779
UPC #
-
Country of Origin
United States

Description

Air Louvers 800A1-24X18-BZ Metal Door Louver with Inverted ''Y'' Blades Self-attaching Powder Coat Bronze Finish Inverted ''Y'' Blades Recommended for Schools, Class ''A'' and Institutional Buildings with Non-Vision Construction and 4 Mounting Options Material: 18 gauge CRS frame and 20 gauge blades. Min size 6'' x 4 Max 48'' x 80''. Louvers:Inverted ''Y'' blades with 1'' blade spacing are attached by interlocking construction to the 1'' deep, welded frame. Non-vision. Multiple sections can be combined for larger sizes. 800A1 Frame:Self-attaching frame with 1-1/4'' trim, mitered, and welded corners. Screws fasten through the frame into the louver core, leaving the corridor side of the frame free of fasteners. Door: 1-3/4'' Any Style. Door cutout = order size.1 3/8''-1 3/4'' - 800CORE, 800C, 800A. Fasteners: Phillips head screws #8 x 3/4''. Free Flow Area: 50% free area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.