
16 Inch Air Circulator 3 Speed Adjustable Angle Floor Fan in Black
Mfr # 15640
Zoro # G921738621
product price: $64.95
/eaKey Features
Width
19.1 in
Material
Plastic
Height
19.4 in
Length
9 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15640
Zoro #
G921738621
UPC #
857839005405
Country of Origin
China
Dimensions
Width
19.1 in
Height
19.4 in
Length
9 in
Details
Material
Plastic
Item
Drum Fan
Color
Black
Description
Cool down your favorite spaces with this 16 inch 3 speed fan by Air Monster. This fan is perfect for medium or large sized rooms where high volume air movement is needed. Three wing blade construction with a sturdy base, this fan can be angled up or down at varying degrees to fit whatever circulation you need. Easy access control dial at back gives you three speed options and the built in handle and lightweight design makes this fan perfect to move from room to room as needed. Comes assembled straight out of the box for no hassle setup, just plug in and enjoy the cooling effect!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.