Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Head, White, 1 3/4" H, 4" W

  • Mfr # 55000-335DCT

  • Zoro # G115583143


product price: $91.85
/ea
Free Shipping & Returns

Key Features

Standards
CSFM, ISO 9001:2015, UL Listed
Overall Length
1 1/2 in
Operating Temperature - Maximum
140 Degrees F
Minimum Operating Temperature
32 Degrees F
Operating Temperature - Minimum
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55000-335DCT
Zoro #
G115583143
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
1 1/2 in
Overall Width
3.93 in
Overall Height
1.65 in
Outside Diameter
100 mm

Details

Item
Duct Smoke Detector Replacement Head
Standards
CSFM, ISO 9001:2015, UL Listed
Operating Temperature - Maximum
140 Degrees F
Minimum Operating Temperature
32 Degrees F
Operating Temperature - Minimum
32 Degrees F
Visual Alert Type
LED
Shape
Round
Maximum Operating Temperature
140 Degrees F
Compatible Manufacturer Part Number
RT-3000-P, SL-2000-P, SM-501-P
Detector Type
Smoke Detector
Sensor Type
Photoelectric
Humidity Operating Range
0% to 95% RH
Housing Material
Polycarbonate
Color
White
Operating Humidity - Maximum
95 %
Compatible With
Smoke Detector
Compatible Brand
APC
Voltage Rating
9V to 33V DC
Current Rating
17 mA @ 9V, 52 mA @ 24V
Compatible Product Type
Smoke Detector
Alert Type
Light
Detects
Fire, Smoke
Product Type
Replacement Head

Description

Replacement Head,White,1 3/4" H,4" W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.