Smoke Detector, Plastic, 9-1/8" L (Discontinued)
- Mfr # SM-501-N
- Zoro # G4362429
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM-501-N
Zoro #
G4362429
UPC #
-
Country of Origin
Unknown
Details
Item
Duct Smoke Detector
Finish
Plastic
Includes
(4) Screws, 4.5 in Fast Tube Starter Piece, 7 in Exhaust Tube, End Cap, Installation Instructions, Magnet, Mounting Template, SM-501 Duct Detector
Alarm Current
16.0mA @ 230V AC, 32mA @ 115V AC, 56mA @ 24V DC, 74mA @ 24V AC
Standards
CSFM, cUL, ETL, ETL-Can, MEA, UL
For Use With
All APC Remote Operation Accessories
Ambient Temp. Limits (F)
32 Degrees to 158 Degrees F
Amps AC
10 A
Air Velocity (FPM)
500 to 4000 fpm
Type
Ionization
Voltage
115V AC, 230V AC, 24V AC, 24V DC
Description
Duct Smoke Detector, Ionization, Finish Plastic, Duct Mounting, Alarm Current 16.0mA @ 230V AC, 32mA @ 115V AC, 56mA @ 24V DC, 74mA @ 24V AC, Depth (In.) 7 1/4 in, Height (In.) 2 1/4 in, Length (In.) 9 1/8 in, Width (In.) 7 1/4 in, Ambient Temp. Limits (F) 32 Degrees to 158 Degrees F, Air Velocity (FPM) 500 to 4000 fpm, Amps AC 10 A, Humidity Range ( Percent RH) 10 to 85 Percent RH Non-Condensing/Non-Freezing, Voltage 115V AC, 230V AC, 24V AC, 24V DC, Standards CSFM, cUL, ETL, ETL-Can, MEA, UL
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.