This item is Discontinued.

Air Products & Controls Smoke Detector, 6" Length, Plastic HS-100-N

Smoke Detector, 6" Length, Plastic (Discontinued)

  • Mfr # HS-100-N
  • Zoro # G4362465
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HS-100-N
Zoro #
G4362465
UPC #
-
Country of Origin
Unknown

Details

Item
Duct Smoke Detector
Finish
Plastic
Alarm Current
139mA @ 24V AC, 20mA @ 230V AC, 34mA @ 115V AC, 48mA @ 24V DC
Includes
HS-100 duct smoke detector, Installation Instructions, Magnet
Standards
CSFM, cUL, MEA, UL
Air Velocity (FPM)
0 to 2000 fpm
Ambient Temp. Limits (F)
32 Degrees to 158 Degrees F
Amps AC
10 A
Voltage
115V AC, 230V AC, 24V AC, 24V DC
Type
Ionization
For Use With
All APC Remote Operation Accessories

Description

Duct Smoke Detector, Ionization, Finish Plastic, Duct Mounting, Alarm Current 139mA @ 24V AC, 20mA @ 230V AC, 34mA @ 115V AC, 48mA @ 24V DC, Depth (In.) 4 in, Height (In.) 4 in, Length (In.) 6 in, Width (In.) 4 in, Ambient Temp. Limits (F) 32 Degrees to 158 Degrees F, Air Velocity (FPM) 0 to 2000 fpm, Amps AC 10 A, Humidity Range ( Percent RH) 0 to 85 Percent RH Non-Condensing/ Non-Freezing, Voltage 115V AC, 230V AC, 24V AC, 24V DC, Standards CSFM, cUL, MEA, UL

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.