Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Remote Alarm Accessory, 4-1/2" L

  • Mfr # MS-RH/KA/P/A/T

  • Zoro # G4018351


product price: $85.29
/ea
Free Shipping & Returns

Key Features

For Use With
All APC Duct Smoke Detectors
Height (In.)
4 1/2 in
Length (In.)
4 1/2 in
Mounting
Wall
Finish
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-RH/KA/P/A/T
Zoro #
G4018351
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
4 1/2 in
Length (In.)
4 1/2 in
Width (In.)
1 1/2 in
Depth (In.)
1 1/2 in
Overall Width
4 1/2 in
Overall Depth
1 1/2 in
Overall Height
4 1/2 in

Details

Item
Remote Alarm Accessory
For Use With
All APC Duct Smoke Detectors
Mounting
Wall
Finish
Steel
Includes
Alarm and Trouble LED, Key Test Station with Pilot, Remote Horn
Standards
UL 268
Voltage
24V DC
Alarm Current
50mA @ 24V DC
Features
Key-Operated Test/Reset
Body Material
Stainless Steel
Current Rating
15 mA @ 24V DC (Alarm LED), 15 mA @ 24V DC (Pilot LED), 15 mA @ 24V DC (Trouble LED), 20 mA @ 24V DC (Alarm Horn)
Compatible with Series
MS
Compatible with Brand
Air Products and Controls
Audible Indicators
Alarm, Pilot
Compatible Product Type
Duct Smoke Detectors
Body Color
Gray
Visual Indicators
Alarm, Pilot
Voltage Rating
24V DC
Mounting Style
Double Gang Box
Operating Temperature - Maximum
120 Degrees F
Body Finish
Brushed
Operating Temperature - Minimum
32 Degrees F
Includes Operator Key
Operator Key Included

Description

Remote Alarm Accessory, Finish Steel , Wall Mounting, Alarm Current 50mA @ 24VDC, Depth (In.) 1-1/2, Height (In.) 4-1/2, Length (In.) 4-1/2, Width (In.) 1-1/2, Voltage 24VDC, Standards UL, cUL, CSFM, MEA, Includes Remote Horn, Key Test Station with Pilot, Alarm and Trouble LED, For Use With All APC Duct Smoke Detectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.