Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Remote Alarm Accessory, 5-1/2" Length

  • Mfr # MSR-50RK/W

  • Zoro # G4362325


product price: $54.29
/ea

Key Features

For Use With
All APC Duct Smoke Detectors
Height (In.)
4 1/2 in
Length (In.)
2 3/4 in
Mounting
Wall
Finish
Painted Enamel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSR-50RK/W
Zoro #
G4362325
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
4 1/2 in
Length (In.)
2 3/4 in
Depth (In.)
1 1/2 in
Width (In.)
1 1/2 in
Overall Height
4 1/2 in
Overall Depth
1 1/2 in
Overall Width
3 in

Details

Item
Remote Alarm Accessory
For Use With
All APC Duct Smoke Detectors
Mounting
Wall
Finish
Painted Enamel
Includes
Pilot and Trouble, Remote Key Test Station with LED indicating Alarm
Standards
UL 268
Alarm Current
37mA @ 24V DC
Voltage
24V DC
Features
Key-Operated Test/Reset, Lever Operated Quick-Connect "No Tools" Four Position Terminal Block, Port for Plugging in the Optional Strobe Assembly, Single Gang Remote Indicator/Control with Standard Decora Style Cover Plates (white), Tri-Color Visual Indication of Detector Pilot, Trouble and Alarm Conditions
Compatible with Series
MSR
Compatible with Brand
Air Products and Controls
Compatible Product Type
Duct Smoke Detectors
Body Color
White
Mounting Style
Single Gang Box
Body Material
Stainless Steel
Operating Temperature - Maximum
120 Degrees F
Visual Indicators
Alarm, Pilot
Includes Operator Key
Operator Key Included
Current Rating
107 mA
Body Finish
Painted
Operating Temperature - Minimum
32 Degrees F
Audible Indicators
Alarm, Pilot
Voltage Rating
24V DC

Description

Remote Alarm Accessory, Finish Painted Enamel, Wall Mounting, Alarm Current 37mA @ 24VDC, Depth (In.) 1-1/2, Height (In.) 4-1/2, Length (In.) 2-3/4, Width (In.) 1-1/2, Voltage 24VDC, Standards UL, cUL, CSFM, MEA, Includes Remote Key Test Station with LED indicating Alarm, Pilot and Trouble, For Use With All APC Duct Smoke Detectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.