Zoro Homepage

Remote Indicator Control, Painted Enamel

  • Mfr # MSR-50RKAV/W/C

  • Zoro # G4362508


product price: $140.99
/ea
Free Shipping & Returns

Key Features

For Use With
All APC Duct Smoke Detectors
Height (In.)
4 1/2 in
Length (In.)
4 1/2 in
Mounting
Wall
Finish
Painted Enamel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSR-50RKAV/W/C
Zoro #
G4362508
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
4 1/2 in
Length (In.)
4 1/2 in
Depth (In.)
1 1/2 in
Width (In.)
1 1/2 in
Overall Depth
1 1/2 in
Overall Width
4 1/2 in
Overall Height
4 1/2 in

Details

Item
Remote Indicator Control
For Use With
All APC Duct Smoke Detectors
Mounting
Wall
Finish
Painted Enamel
Includes
Pilot and Trouble, Remote Key Test Station with LED indicating Alarm, Sounder, Strobe
Standards
UL 268
Alarm Current
107mA @ 24V DC
Voltage
24V DC
Features
Clear Strobe Lens, Decora Style Cover Plates (White), Key-Operated Test/Reset, Lever Operated Quick-Connect "No Tools" Four Position Terminal Block, Port for Plugging in the Optional Strobe Assembly, The MSR 50R Series Indicator/Control Assemblies Provide, Tri Color Visual Indication of Detector Pilot
Operating Temperature - Minimum
32 Degrees F
Compatible Product Type
Duct Smoke Detectors
Current Rating
107 mA
Body Finish
Painted
Compatible with Brand
Air Products and Controls
Operating Temperature - Maximum
120 Degrees F
Body Material
Stainless Steel
Includes Operator Key
Operator Key Included
Audible Indicators
Alarm, Pilot
Voltage Rating
24V DC
Mounting Style
Double Gang Plate
Body Color
White
Compatible with Series
MSR
Visual Indicators
Alarm, Pilot

Description

Remote Indicator Control, Finish Painted Enamel, Wall Mounting, Alarm Current 107mA @ 24VDC, Depth (In.) 1-1/2, Height (In.) 4-1/2, Length (In.) 4-1/2, Width (In.) 1-1/2, Voltage 24VDC, Standards UL, cUL, CSFM, MEA, Includes Remote Key Test Station with LED indicating Alarm, Pilot and Trouble, Sounder, Strobe, For Use With All APC Duct Smoke Detectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.