This item is Discontinued.
This item is Discontinued.
Sampling Tube, 5/8" Height (Discontinued)
Mfr #
STS-1.0
Zoro #
G4362377
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STS-1.0
Zoro #
G4362377
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
5/8 in
Length (In.)
10 in
Depth (In.)
5/8 in
Width (In.)
5/8 in
Duct Width (Ft.)
0.5 to 1 ft
Tube Length (Ft.)
53/64 ft
Compatible Duct Width - Maximum
12 in
Overall Diameter
12 in
Overall Length
10 in
Compatible Duct Width - Minimum
6 in
Details
Item
Sampling Tube
For Use With
SM Series Smoke Detectors
Mounting
Duct
Finish
Steel
Includes
Sampling Tube
Standards
UL
Product Type
Sampling Tubes
Material
Steel
Compatible with Series
SM-501
Description
Sampling Tube, Finish Steel , Duct Mounting, Depth (In.) 5/8, Height (In.) 5/8, Length (In.) 10, Tube Length (Ft.) 53/64, Width (In.) 5/8, Duct Width (Ft.) 0.5 to 1, Standards UL, Includes Sampling Tube, For Use With SM Series Smoke Detectors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.