Sampling Tube, 60" Length
Mfr # STN-5.0
Zoro # G4362386
product price: $28.99
/eaKey Features
For Use With
SL and RT Series Smoke Detectors
Height (In.)
5/8 in
Length (In.)
60 in
Mounting
Duct
Finish
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STN-5.0
Zoro #
G4362386
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
5/8 in
Length (In.)
60 in
Duct Width (Ft.)
3 to 5 ft
Width (In.)
5/8 in
Tube Length (Ft.)
5 ft
Depth (In.)
5/8 in
Compatible Duct Width - Maximum
5 ft
Overall Diameter
6 in
Compatible Duct Width - Minimum
3 ft
Overall Length
5 ft
Details
Item
Sampling Tube
For Use With
SL and RT Series Smoke Detectors
Mounting
Duct
Finish
Steel
Includes
Notched Sampling Tube
Standards
UL
Product Type
Sampling Tubes
Material
Metal
Compatible with Series
RT, SL
Description
Sampling Tube, Finish Steel , Duct Mounting, Depth (In.) 5/8, Height (In.) 5/8, Length (In.) 60, Tube Length (Ft.) 5, Width (In.) 5/8, Duct Width (Ft.) 3 to 5, Standards UL, Includes Notched Sampling Tube, For Use With SL and RT Series Smoke Detectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.