Smoke Detector Head Replacement, 4"D (Discontinued)
- Mfr # 55000-328APO
- Zoro # G4018379
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55000-328APO
Zoro #
G4018379
UPC #
-
Country of Origin
United Kingdom
Dimensions
Height (In.)
2 in
Length (In.)
4 in
Depth (In.)
4 in
Width (In.)
4 in
Overall Height
2 in
Overall Width
4 in
Details
Item
Smoke Detector Head Replacement
For Use With
All APC Duct Smoke Detectors
Mounting
Duct
Finish
Plastic
Standards
CSFM, MSFM, UL
Alarm Current
15mA @ 24V DC
Type
Photoelectric
Color
White
Current Rating
17 mA @ 9V, 52 mA @ 24V
Voltage Rating
9 to 33V DC
Description
Smoke Detector Head Replacement, Photoelectric, Finish Plastic, Duct Mounting, Alarm Current 15mA @ 24VDC, Depth (In.) 4, Height (In.) 2 , Length (In.) 4, Width (In.) 4, For Use With All APC Duct Smoke Detectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.