Weatherproof Enclosure, 18-1/8" Length
Mfr # WP-2000
Zoro # G4018345
product price: $327.99
/ea
Free Shipping & Returns
Key Features
For Use With
SL Series Smoke Detectors
Height (In.)
11 in
Length (In.)
18 1/8 in
Mounting
Duct
Finish
Painted Enamel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WP-2000
Zoro #
G4018345
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
11 in
Length (In.)
18 1/8 in
Depth (In.)
4 3/8 in
Width (In.)
4 3/8 in
Overall Diameter
18 1/8 in
Overall Height
11 in
Overall Depth
4 3/8 in
Overall Width
18 1/8 in
Details
Item
Enclosure
For Use With
SL Series Smoke Detectors
Mounting
Duct
Finish
Painted Enamel
Includes
(4) Screws, Gasket, Installation Instructions, WP-2000 Weatherproof Enclosure
Standards
CSFM, CUL, UL
Product Type
Enclosure
Compatible Product Type
Smoke Detectors
Body Material
Steel
Resistance Properties
Water Resistant
Body Color
White
Body Finish
Painted
Compatible with Series
SL
Description
Weatherproof Enclosure, Finish Painted Enamel, Duct Mounting, Depth (In.) 4-3/8, Height (In.) 11, Length (In.) 18-1/8, Width (In.) 4-3/8, Standards UL, CUL, CSFM, Includes WP-2000 weatherproof enclosure, gasket, installation instructions, 4 screws, For Use With SL Series Smoke Detectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.