Weatherproof Enclosure, Painted Enamel
Mfr # WP-1
Zoro # G4362331
product price: $217.99
/ea
Free Shipping & Returns
Key Features
For Use With
SM Series Smoke Detectors
Height (In.)
12 in
Length (In.)
12 in
Mounting
Duct
Finish
Painted Enamel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP-1
Zoro #
G4362331
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
12 in
Length (In.)
12 in
Depth (In.)
4 1/4 in
Width (In.)
4 1/4 in
Overall Diameter
12 in
Overall Height
12 in
Overall Depth
4 1/4 in
Overall Width
12 in
Details
Item
Enclosure
For Use With
SM Series Smoke Detectors
Mounting
Duct
Finish
Painted Enamel
Includes
(4) Screws, Gasket, Installation Instructions, WP-1 Weatherproof Enclosure
Standards
CSFM, CUL, UL
Product Type
Enclosure
Body Finish
Painted
Resistance Properties
Water Resistant
Compatible with Series
SM
Body Color
White
Body Material
Steel
Compatible Product Type
Smoke Detectors
Description
Weatherproof Enclosure, Finish Painted Enamel, Duct Mounting, Depth (In.) 4-1/4, Height (In.) 12, Length (In.) 12, Width (In.) 4-1/4, Standards UL, CUL, CSFM, Includes WP-1 weatherproof enclosure, gasket, installation instructions, 4 screws, For Use With SM Series Smoke Detectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.