This item is Discontinued.

Air Science Biological Safety Cabinet 56" W x 64" H PB-48

Biological Safety Cabinet 56" W x 64" H (Discontinued)

  • Mfr # PB-48
  • Zoro # G3499049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB-48
Zoro #
G3499049
UPC #
-
Country of Origin
Unknown

Dimensions

Width
56 in
Height
64 in
Depth
35 in
Inside Width
24 in
Overall Length
56 in
Opening Size
8 in
Inside Length
48 in
Overall Height
94 in
Overall Width
35 in
Inside Height
25 in

Details

Voltage
115V/60 Hz
Item
Biological Safety Cabinet
Voltage (AC)
115
Number of Filters Required
2
HP
1
Compliance
UL 61010, NSF49
Filter Type
HEPA
CFM
600
Material
Powder-Coated Steel, Tempered Glass, Stainless Steel

Description

Biological Safety Cabinet, Filter Type HEPA, 600 CFM, Overall Height 94 in, Overall Width 35 in, Overall Length 56 in, Inside Height 25 in, Inside Length 48 in, Inside Width 24 in, Opening Size 8 in, 1 HP, Voltage 115V/60 Hz, Number of Filters Required 2, Powder-Coated Steel, Tempered Glass, Stainless Steel, Compliance UL 61010, NSF49, Width 56 in, Depth 35 in, Height 64 in, Voltage (AC) 115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.