Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Filter for Acids, 14 in. Width

  • Mfr # ASTM-015

  • Zoro # G0112528


product price: $573.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 1/4 in
Nominal Depth
13 3/4 in
Overall Width
22 1/4 in
Nominal Height
4 1/4 in
Nominal Width
22 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASTM-015
Zoro #
G0112528
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 1/4 in
Nominal Depth
13 3/4 in
Overall Width
22 1/4 in
Nominal Height
4 1/4 in
Nominal Width
22 1/4 in
Depth
20 in
Overall Depth
13 3/4 in

Details

Item
Filter
For Use With
Acids
Material
Polyproplyene Shell with Carbon
Filter Type
Carbon
Filter Efficiency
Varies by Chemical
Compatible Product Type
Purair Ductless Fume Hoods
Product Type
Filter

Description

Filter, 13 3/4 in, 4 1/4 in, 22 1/4 in, Filter Efficiency Varies by Chemical, For Use With Acids, Not Applicable, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.