Zoro Homepage

Carbon Filter For Formaldehyde

  • Mfr # ASTS-013

  • Zoro # G7573754


product price: $354.99
/ea
Free Shipping & Returns

Key Features

For Use With
Formaldehyde
Nominal Depth
18 in
Overall Height
1 3/4 in
Nominal Height
1 3/4 in
Overall Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASTS-013
Zoro #
G7573754
UPC #
-
Country of Origin
United States

Dimensions

Nominal Depth
18 in
Overall Height
1 3/4 in
Nominal Height
1 3/4 in
Overall Width
16 in
Nominal Width
18 in
Overall Depth
16 in

Details

For Use With
Formaldehyde
Item
Filter
Filter Type
Carbon
Filter Efficiency
Varies by Chemical
Product Type
Filter
Compatible Product Type
Ductless Fume Hoods
Compatible with Manufacturer Model Number
146723-146728

Description

Filter, 18 in, 1 3/4 in, 18 in, Filter Efficiency Varies by Chemical, For Use With Formaldehyde, Not Applicable, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.