Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CarbonFilter, Organics, Slvnts, Hydrocrbns

  • Mfr # AST8 001

  • Zoro # G7962534


product price: $406.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ductless Fume Hoods
Type
For Organics And Solvents
Filter Type
Carbon
Overall Depth
13 in
Nominal Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AST8 001
Zoro #
G7962534
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
13 in
Nominal Height
4 in
Overall Height
4 in
Nominal Width
21 in
Nominal Depth
13 in
Overall Width
21 in

Details

Item
Carbon Filter
For Use With
Ductless Fume Hoods
Type
For Organics And Solvents
Filter Type
Carbon
Compatible Product Type
Ductless Downflow Workstation
Filter Efficiency
Varies by Chemical
Product Type
Filter
Compatible with Manufacturer Model Number
DWS24-GP

Description

Carbon Filter, For Organics And Solvents, 13 in, 4 in, 21 in, Filter Efficiency Varies by Chemical, For Use With Ductless Fume Hoods, Not Applicable, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.