Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ductless Enclosure, 30" H, 28" W, 48" L

  • Mfr # VE48T

  • Zoro # G1897064


product price: $1,516.78
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
4 ft
Color
White
For Use With
Airborne Particulates
Overall Depth
28 in
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE48T
Zoro #
G1897064
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Depth
28 in
Overall Length
48 in
Overall Height
30 in
Interior Height
28 3/4 in
Sash Opening Width
4 ft
Sash Opening Height
8 in

Details

Item
Ductless Enclosure
Color
White
For Use With
Airborne Particulates
Assembly
Fully Assembled
Series
Purair Vented Enclosure
Sash Movement Direction
Horizontal
Plug Type
5-15P
Product Type
Vented Enclosure
Work Surface Required
Work Surface Required
Work Surface Material
Polypropylene
Includes Air Flow Monitor
No
Frequency
60 Hz
Blower Required
No Blower Required
Includes Base
No
Airflow Direction
Horizontal
Includes Casters
No
Includes Pre-Filter
Yes
Housing Material
Polypropylene
Base Required
Base/Stand Required
Includes Blower
No
Includes Work Surface
Yes
Housing Finish
Polyproylene
Face Velocity with Sash Fully Open
265 fpm
Industry Application
Balance and Microscope Enclosure, Bulk Powder Weighing and Transfers, Compounding Activities, Enclosure, Robotics, Short Duration Projects, Task-Specific Workstations

Description

Ductless Enclosure, Filter Type Not Applicable, Overall Height 30 in, Overall Width 4 ft, Overall Length 48 in, Voltage Not Applicable, Number of Filters Required Not Applicable, For Use With Airborne Particulates, Series Purair Vented Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.