This item is Discontinued.

Air Science Ductless Fume Hood, 30" 53" H P10

Ductless Fume Hood, 30" 53" H (Discontinued)

  • Mfr # P10
  • Zoro # G3434046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P10
Zoro #
G3434046
UPC #
-
Country of Origin
Unknown

Dimensions

Width
30"
Overall Height
46 in
Overall Width
30 in
Overall Length
27 1/2 in
Height
53"
Depth
27 1/2 in
Inside Width
28 1/2 in
Inside Height
31 1/2 in
Inside Length
27 in

Details

CFM
145
For Use With
Protect Operators from Chemical Vapors and or Powders When Equiped with Carbon or HEPA Filters
Construction Material
Steel
Material
Powder-Coated Steel, Acrylic, Glass, Stainless Steel
Coating
Epoxy
Voltage
110
Item
Ductless Fume Hood
Filter Type
Carbon, HEPA, Solvents, Acids, Formaldehyde
HP
0.98
Number of Filters Required
1
Range
60 dBA/80 fpm
Voltage (DC)
110
Compliance
UL61010

Description

Ductless Fume Hood, Filter Type Carbon, HEPA, Solvents, Acids, Formaldehyde, 145 CFM, Overall Height 46 in, Overall Width 30 in, Overall Length 27 1/2 in, Inside Height 31 1/2 in, Inside Length 27 in, Inside Width 28 1/2 in, 0.98 HP, Voltage 110, Number of Filters Required 1, Range 60 dBA/80 fpm, Powder-Coated Steel, Acrylic, Glass, Stainless Steel, Compliance UL61010, Depth 27 1/2 in, Voltage (DC) 110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.