Ductless Fume Hood, 24 in W, 35 in

  • Mfr # P5-24-XT-A

  • Zoro # G2287385


product price: $2,272.99
/ea
Free Shipping & Returns

Key Features

Includes
Filter Blockage Alarm
Overall Width
24 in
Voltage
115V AC
Color
White
For Use With
Protecting from Hazardous Vapors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5-24-XT-A
Zoro #
G2287385
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
27 in
Overall Length
27 in
Width
24 in
Inside Height
24 in
Depth
27 in
Overall Height
35 in
Height
35 in
Sash Opening Width
24 in
Interior Height
23 5/8 in
Sash Opening Height
8 in

Details

Item
Ductless Fume Hood
Includes
Filter Blockage Alarm
Voltage
115V AC
Color
White
For Use With
Protecting from Hazardous Vapors
Construction Material
Steel
Coating
Epoxy
Filter Type
Carbon, HEPA, Prefilter, ULPA
Number of Filters Required
1
CFM
117 cfm
Standards
CAN/CSA C22.2 61010-1-12, CE, EN 61010-1:2010, ENERGY STAR, ISO 14001:2015, ISO 9001:2015, OSHA Standard-29 CFR 1910.1450, UL-C-61010-1
Air Flow
117 cfm
Series
Purair BASIC
Assembly
Partially Assembled
Display Type
Analog
Filter Efficiency
99.99% at 0.3um
Blower Type
Standard
Product Type
Ductless Fume Hood
Work Surface Required
Work Surface Required
Housing Finish
Epoxy Coated
Lighting Type
LED
Plug Type
5-15P
Industry Application
Balance Enclosures, Compounding Activities, Dental, Education, Forensics, Histology, Microscopes and Robotic Equipment, Microscopy, Mobile and Classroom Demonstrations, Pharmaceutical, Powder Fingerprinting, Powder Weighing, Sample Preparation, Soldering, Solvent Cleaning and Welding, Veterinary
Includes Blower
Yes
Base Required
Base/Stand Required
Includes Pre-Filter
Yes
Includes Casters
No
Blower Required
No Blower Required
Includes Base
No
Frequency
60 Hz
Includes Work Surface
No
Housing Material
Steel
Airflow Direction
Upflow
Includes Air Flow Monitor
Yes
Wattage
30 W
Pre-Filter Material
Electrostatic

Description

Ductless Fume Hood, Filter Type Carbon, HEPA, Prefilter, ULPA, 117 cfm CFM, Overall Height 35 in, Overall Width 24 in, Overall Length 27 in, Inside Height 24 in, Voltage 115V AC, Number of Filters Required 1, Width 24 in, Depth 27 in, Height 35 in, For Use With Protecting from Hazardous Vapors, Series Purair BASIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.