This item is Discontinued.

Air Science Ductless Fume Hood, 23-5/8" W x 31" P5-24

Ductless Fume Hood, 23-5/8" W x 31" (Discontinued)

  • Mfr # P5-24
  • Zoro # G2285571
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P5-24
Zoro #
G2285571
UPC #
-
Country of Origin
Unknown

Dimensions

Width
23 5/8 in
Overall Height
31 IN
Overall Width
24 in
Overall Length
27 IN
Height
31 in
Depth
27 in
Inside Height
19 in

Details

CFM
117
Item
Ductless Fume Hood
Number of Filters Required
1
Filter Type
Carbon, HEPA, Solvents, Acids, Formaldehyde

Description

Ductless Fume Hood, Filter Type Carbon, HEPA, Solvents, Acids, Formaldehyde, 117 CFM, Overall Height 31 IN, Overall Width 24 in, Overall Length 27 IN, Inside Height 19 in, Number of Filters Required 1, Width 23 5/8 in, Depth 27 in, Height 31 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.