Ductless Fume Hood, 35" H, 27" W, 36" L

  • Mfr # P5-36XT(SAFESEARCH)-A

  • Zoro # G1896635


product price:  $3,067.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Basic Control Panel, Filter Blockage Alarm, On/Off Switch
Overall Width
36 in
Voltage
115V AC
Color
White
For Use With
Organic and Alcohol Removal, Solvents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5-36XT(SAFESEARCH)-A
Zoro #
G1896635
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
27 in
Overall Length
36 in
Overall Height
35 in
Sash Opening Width
36 in
Interior Height
23 5/8 in
Sash Opening Height
8 in

Details

Item
Ductless Fume Hood
Includes
Basic Control Panel, Filter Blockage Alarm, On/Off Switch
Voltage
115V AC
Color
White
For Use With
Organic and Alcohol Removal, Solvents
Assembly
Partially Assembled
Filter Type
Carbon, HEPA, Prefilter, ULPA
Standards
CAN/CSA C22.2 61010-1-12, CE, EN 61010-1:2010, ENERGY STAR, ISO 14001:2015, ISO 9001:2015, OSHA Standard-29 CFR 1910.1450, UL-C-61010-5
Filter Efficiency
99.99% at 0.3um
CFM
206 cfm
Display Type
Analog
Number of Filters Required
1
Air Flow
206 cfm
Series
Purair SafeSEARCH
Includes Casters
No
Airflow Direction
Upflow
Plug Type
5-15P
Base Required
Base/Stand Required
Base Material
Metal/Polypropylene
Housing Finish
Epoxy Coated
Pre-Filter Material
Electrostatic
Includes Base
No
Work Surface Required
Work Surface Required
Blower Type
Standard
Lighting Type
LED
Includes Blower
Yes
Face Velocity with Sash Fully Open
100 fpm
Includes Pre-Filter
Yes
Blower Required
No Blower Required
Includes Work Surface
Yes
Work Surface Material
Polypropylene
Wattage
54 W
Includes Air Flow Monitor
Yes
Frequency
60 Hz
Industry Application
Airports, Bus Terminals, Correctional Facilities, Evidence Examination, Forensics, Government Offices, Law Enforcement Agencies, Mailrooms, Routine or Suspicious Envelope and Package Inspection, Vendor Receiving Bays
Housing Material
Steel
Product Type
Ductless Fume Hood

Description

Ductless Fume Hood, Filter Type Carbon, HEPA, Prefilter, ULPA, 206 cfm CFM, Overall Height 35 in, Overall Width 36 in, Overall Length 36 in, Voltage 115V AC, Number of Filters Required 1, For Use With Organic and Alcohol Removal, Solvents, Series Purair SafeSEARCH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.