This item is Discontinued.

Air Science Ductless Fume Hood, 59" 53" H P25

Ductless Fume Hood, 59" 53" H (Discontinued)

  • Mfr # P25
  • Zoro # G3434000
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P25
Zoro #
G3434000
UPC #
-
Country of Origin
Unknown

Dimensions

Width
59"
Overall Height
46 in
Overall Width
59 in
Overall Length
27 1/2 in
Height
53"
Depth
27 1/2 in
Inside Height
31 1/2 in
Inside Length
27 in
Inside Width
58 in

Details

CFM
365
For Use With
Protect Operators from Chemical Vapors and or Powders When Equiped with Carbon or HEPA Filters
Construction Material
Steel
Material
Powder-Coated Steel, Acrylic, Glass, Stainless Steel
Coating
Epoxy
Voltage
110
Item
Ductless Fume Hood
Voltage (DC)
110
Number of Filters Required
2
Filter Type
Carbon, HEPA, Solvents, Acids, Formaldehyde
HP
0.98
Compliance
UL61010
Range
60 dBA/80 fpm

Description

Ductless Fume Hood, Filter Type Carbon, HEPA, Solvents, Acids, Formaldehyde, 365 CFM, Overall Height 46 in, Overall Width 59 in, Overall Length 27 1/2 in, Inside Height 31 1/2 in, Inside Length 27 in, Inside Width 58 in, 0.98 HP, Voltage 110, Number of Filters Required 2, Range 60 dBA/80 fpm, Powder-Coated Steel, Acrylic, Glass, Stainless Steel, Compliance UL61010, Depth 27 1/2 in, Voltage (DC) 110

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.